HIGH VISIBILITY VEST CLASS2 OR 5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS2 OR 5X

CONDOR

Web Price : $23.16 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NVE6
  • Mfr. Model # 5NVE6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 5XL, Colour Orange, Fits Chest Size 70 In., Length 29 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 70"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Features High Visibility Vest
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 1
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Number of Pockets with Closure 0
  • Vest Length 29"
  • Vest Size 5X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list