HIGH VISIBILITY VEST CLASS2 OR 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH VISIBILITY VEST CLASS2 OR 3X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAG8
  • Mfr. Model # 1YAG8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Orange, Fits Chest Size 56 In., Length 25-3/16 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 56"
  • Stripe Color Silver
  • ANSI Class 2
  • Gender Unisex
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 3
  • Features 360 deg. Visibility
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Vest Closure Type Zipper
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list