HIGH VISIBILITY VEST CLASS2 OR 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS2 OR 2X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAG2
  • Mfr. Model # 1YAG2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 2XL, Colour Orange, Fits Chest Size 58 In., Length 27-1/2 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • Fits Chest Size 58"
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 1
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 0
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 28"
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list