HIGH VISIBILITY VEST CLASS2 LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS2 LIME L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RE35
  • Mfr. Model # 2RE35
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Lime, Fits Chest Size 50 In., Length 26-1/2 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • ANSI Class 2
  • Fits Chest Size 50"
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Features Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Material Polyester
  • Vest Length 27"
  • Vest Stripe Color Family Green/Yellow and Silver
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list