HIGH VISIBILITY VEST CLASS2 LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS2 LIME L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAH2
  • Mfr. Model # 1YAH2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Lime, Fits Chest Size 51 In., Length 22-7/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Standards ANSI-ISEA 107
  • Gender Unisex
  • Item High Visibility Vest
  • ANSI Class 2
  • Fits Chest Size 51"
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Stripe Color Family Orange/Red and Silver
  • Vest Length 25"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list