HIGH VISIBILITY VEST CLASS2 LIME 5X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS2 LIME 5X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR5NVE5
  • Mfr. Model # 5NVE5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 5XL, Colour Lime, Fits Chest Size 70 In., Length 29 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Fits Chest Size 70"
  • ANSI Class 2
  • Gender Unisex
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features High Visibility Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Length 29"
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size 5X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list