HIGH VISIBILITY VEST CLASS2 LIME 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HIGH VISIBILITY VEST CLASS2 LIME 4X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAH6
  • Mfr. Model # 1YAH6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size 4XL, Colour Lime, Fits Chest Size 57 In., Length 26 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Standards ANSI-ISEA 107
  • Item Hi Vis Vest
  • Stripe Color Silver
  • Fits Chest Size 57"
  • Gender Unisex
  • ANSI Class 2
  • Safety Vest Item Traffic Vest
  • Features 360 Degree Visibility
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 3
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Vest Length 26"
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Number of Pockets with Closure 0
  • Vest Size 4X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list