Skip Content
HIGH VISIBILITY VEST CLASS2 LIME 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS2 LIME 3X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR2RE38
  • Mfr. Model # 2RE38
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

High Visibility Vest, ANSI Class 2, Size 3XL, Colour Lime, Fits Chest Size 62 In., Length 28 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • ANSI Class 2
  • Fits Chest Size 62"
  • Gender Unisex
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features Polyester Mesh
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Back Stripe Pattern U-Block
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Vest Length 27"
  • Vest Closure Type Hook-and-Loop
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list