Skip Content
HIGH VISIBILITY VEST CLASS1 ORNG XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS1 ORNG XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAD6
  • Mfr. Model # 1YAD6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size XL, Colour Orange, Fits Chest Size 54 In., Length 27 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • Colour Orange
  • Fits Chest Size 54"
  • Standards ANSI-ISEA 107
  • Stripe Color Silver
  • ANSI Class 1
  • Traffic Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester
  • Vest Stripe Color Family Green/Yellow and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 32"
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list