Skip Content
HIGH VISIBILITY VEST CLASS1 LM M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS1 LM M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAD9
  • Mfr. Model # 1YAD9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size M, Colour Lime, Fits Chest Size 46 In., Length 26 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Fits Chest Size 46"
  • Standards ANSI-ISEA 107
  • Item High Visibility Vest
  • ANSI Class 1
  • Stripe Color Silver
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list