HIGH VISIBILITY VEST CLASS 1 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS 1 OR M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAE5
  • Mfr. Model # 1YAE5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size M, Colour Orange, Fits Chest Size 49 In., Length 22 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Fits Chest Size 49"
  • Item High Visibility Vest
  • Stripe Color Silver
  • Standards ANSI-ISEA 107
  • ANSI Class 1
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Zipper
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Vest Material Polyester
  • Number of Pockets with Closure 0
  • Vest Stripe Color Family Silver
  • Vest Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list