HIGH VISIBILITY VEST CLASS 1 OR L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH VISIBILITY VEST CLASS 1 OR L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAE6
  • Mfr. Model # 1YAE6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size L, Colour Orange, Fits Chest Size 51 In., Length 23-5/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Orange
  • Standards ANSI-ISEA 107
  • Fits Chest Size 51"
  • Item High Visibility Vest
  • ANSI Class 1
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Green/Yellow and Silver
  • Vest Material Polyester, Mesh Back
  • Vest Length 27"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list