HIGH VISIBILITY VEST CLASS 1 OR 4X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS 1 OR 4X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF1
  • Mfr. Model # 1YAF1
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size 4XL, Colour Orange, Fits Chest Size 57 In., Length 26 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Orange
  • Standards ANSI-ISEA 107
  • Fits Chest Size 57"
  • Item High Visibility Vest
  • Stripe Color Silver
  • ANSI Class 1
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Stripe Color Family Silver
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Number of Pockets with Closure 0
  • Back Stripe Pattern U-Block
  • Vest Length 26"
  • Vest Size 4X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list