Skip Content
HIGH VISIBILITY VEST CLASS 1 OR 2X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS 1 OR 2X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAE8
  • Mfr. Model # 1YAE8
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size 2XL, Colour Orange, Fits Chest Size 54 In., Length 24-7/16 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Orange
  • Fits Chest Size 54"
  • ANSI Class 1
  • Standards ANSI-ISEA 107
  • Stripe Color Silver
  • Item High Visibility Vest
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Gender Unisex
  • Vest Closure Type Zipper
  • Back Stripe Pattern U-Block
  • Vest Material Modacrylic
  • Vest Stripe Color Family Silver
  • Number of Pockets with Closure 0
  • Vest Length 28"
  • Vest Size 2X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list