Skip Content
HIGH VISIBILITY VEST CLASS 1 LM XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS 1 LM XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF4
  • Mfr. Model # 1YAF4
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size XL, Colour Lime, Fits Chest Size 52 In., Length 23-5/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • Standards ANSI-ISEA 107
  • Fits Chest Size 52"
  • Stripe Color Silver
  • ANSI Class 1
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • Number of Pockets (Outside) 2
  • Gender Unisex
  • ATPV Rating Not Rated
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Length 28"
  • Vest Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list