HIGH VISIBILITY VEST CLASS 1 LM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY VEST CLASS 1 LM L

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF3
  • Mfr. Model # 1YAF3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size L, Colour Lime, Fits Chest Size 51 In., Length 22-7/8 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 1
  • Fits Chest Size 51"
  • Standards ANSI-ISEA 107
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Outside) 2
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Gender Unisex
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Green/Yellow and Silver
  • Vest Material Polyester
  • Back Stripe Pattern U-Block
  • Vest Length 25"
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list