Skip Content
HIGH VISIBILITY VEST CLASS 1 LM 3X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VISIBILITY VEST CLASS 1 LM 3X

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR1YAF6
  • Mfr. Model # 1YAF6
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Product Details

High Visibility Vest, ANSI Class 1, Size 3XL, Colour Lime, Fits Chest Size 56 In., Length 25-3/16 In., Stripe Color Silver, Material Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Colour Lime
  • Item High Visibility Vest
  • Fits Chest Size 56"
  • Standards ANSI-ISEA 107
  • Stripe Color Silver
  • ANSI Class 1
  • Traffic Vest Item Traffic Vest
  • Features 360 deg. Visibility
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Gender Unisex
  • Vest Stripe Color Family Silver
  • Vest Closure Type Zipper
  • Vest Material Polyester
  • Vest Length 27"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size 3X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list