Skip Content
HIGH VISIBILITY ALL-WELDED CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

HIGH VISIBILITY ALL-WELDED CABINET

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALHMVT422-1CL
  • Mfr. Model # HMVT422-1CL
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 174.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes 4 Shelves
  • Handle Type 3-Point Turn Handle
  • Colour Charcoal
  • Overall Depth 22"
  • Material Steel
  • Lock Type Not Included
  • Item Storage Locker
  • Overall Height 74-3/4"
  • Overall Width 24-3/4"
  • Hooks per Opening None
  • Tier Single Tier
  • Opening Height 69"
  • Green Certification or Other Recognition GEI - Greenguard Environmental Inst.
  • Assembled/Unassembled Assembled
  • Opening Depth 21"
  • Locker Configuration (1) Wide
  • Opening Width 22-1/4"
  • Legs
  • Locker Door Type Ventilated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list