Skip Content
HIGH VIS YLW COOL VEST XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VIS YLW COOL VEST XL

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BULISO2HYXL
  • Mfr. Model # ISO2HYXL
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.45 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Length 18"
  • Item Cooling Vest
  • Material Proban Treated Cotton
  • Fits Chest Size 46" - 52"
  • Size XL

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list