Skip Content
HIGH VIS YLW COOL VEST LGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH VIS YLW COOL VEST LGE

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BULISO2HY
  • Mfr. Model # ISO2HY
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.2 lbs

Technical Specs

  • Colour Hi-Vis Yellow
  • Material Proban Treated Cotton
  • Item Cooling Vest
  • Length 16"
  • Fits Chest Size 36" - 44"
  • Size M/L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list