Skip Content
HIGH TRACTION CORRUGATED RUNNER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TRACTION CORRUGATED RUNNER

NOTRAX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3H393
  • Mfr. Model # 3H393
  • UNSPSC # 52101511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 315.0 lbs

Technical Specs

  • Colour Black
  • Item High Traction Corrugated Runner
  • Length 150 ft.
  • Width 3 ft.
  • Thickness 1/8"
  • Green Environmental Attribute 100% Post-Consumer Recycled Content
  • Edges Straight
  • Mat Surface Pattern Rib-Tooth
  • Mat Backing Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list