Skip Content
HIGH TONE REPLACEMENT HORN,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TONE REPLACEMENT HORN,ELECTRIC

WOLO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3FHU5
  • Mfr. Model # 3FHU5
  • UNSPSC # 25172110
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.78 lbs

Technical Specs

  • For Use On Domestic Cars, Trucks And Vans
  • Finish Black Painted
  • Height (In.) 3-1/2
  • For Use With -
  • Includes Universal Mounting Bracket
  • Item High Tone Replacement Horn
  • Length (In.) 3-1/8
  • Material Steel and Plastic
  • Package Quantity 1
  • Type Electric
  • Pressure (PSI) -
  • Width (In.) 3-3/4
  • Decibels (dB) 115
  • Mounting -
  • Voltage 12 DC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list