Skip Content
HIGH-TENSION HACKSAW,ADJ,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH-TENSION HACKSAW,ADJ,12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5WFW4
  • Mfr. Model # 5WFW4
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • Includes High Carbon Steel Blade
  • Item High-Tension Hacksaw
  • Length 17-3/4"
  • Number of Pieces 1
  • Teeth per Inch 12
  • Function For Electricians, Plumbers, and Cutting Wood
  • Type Adjustable Length
  • Handle Design Die-Cast Aluminum
  • Characteristics Adjustable Hacksaw with 15,000 PSI
  • Blade Length 12"
  • Throat Depth 4"
  • Manufacturers Warranty Length One Year
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List