HIGH TENSION HACKSAW,PRO,12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH TENSION HACKSAW,PRO,12 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5WFV7
  • Mfr. Model # 5WFV7
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.29 lbs

Technical Specs

  • Item High-Tension Hacksaw
  • Includes Bi-Metal Blade
  • Number of Pieces 1
  • Length 16-1/4"
  • Teeth per Inch 24
  • Function For Cutting Most Metal Materials
  • Handle Design Die-Cast Aluminum Handle
  • Throat Depth 4"
  • Blade Length 12"
  • Handle Material Die-cast Aluminium Handle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list