HIGH TEMPERATURE,FIBER TIP MARKER,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH TEMPERATURE,FIBER TIP MARKER,W

SUPER MET-AL MARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16X095
  • Mfr. Model # 16X095
  • UNSPSC # 44121708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour White
  • Item Pump Action High Temperature Marker
  • Temp. Range -50 to 2000 Degrees F
  • Standards OSHA, ASTM D-4236, FHSA, LHAMA
  • Base Material Oil
  • Features Non-Slip Rubber Grip
  • Tip Size Medium
  • Actuation Type Pump
  • NSF Certified No
  • Tip Style Bullet
  • Tip Material Fiber
  • Marker Type Permanent

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list