HIGH TEMP LEAD WIRE,22 GA,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH TEMP LEAD WIRE,22 GA,WHITE

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRN3
  • Mfr. Model # 3GRN3
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.84 lbs

Technical Specs

  • Max. Temp. (F) 392
  • Item High Temperature Lead Wire
  • Jacket Colour White
  • Stranding 19 x 34
  • Voltage 300
  • Max. Amps 9.6 At Ambient Temp of 104 F/40 C
  • Max. Temp. (C) 200
  • Conductor Material Silver Plated Copper
  • Standards UL1180, CSA AWM Class 1 Group A/B FT-1
  • Cable Type - Wire and Cable PTFE
  • Insulation Material - Wire and Cable PTFE
  • Wire and Cable Item High Temperature Lead Wire
  • Wire Size - Wire and Cable 22 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list