HIGH TEMP LEAD WIRE,20 GA,RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH TEMP LEAD WIRE,20 GA,RED

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRP3
  • Mfr. Model # 3GRP3
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.95 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Amps 14 At Ambient Temp of 104 F/40 C
  • Max. Temp. (F) 392
  • Jacket Colour Red
  • Stranding 19 x 32
  • Voltage 300
  • Standards UL1180, CSA AWM Class 1 Group A/B FT-1
  • Max. Temp. (C) 200
  • Conductor Material Silver Plated Copper
  • Wire Size - Wire and Cable 20 AWG
  • Cable Type - Wire and Cable PTFE
  • Wire and Cable Item High Temperature Lead Wire
  • Insulation Material - Wire and Cable PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list