HIGH TEMP LEAD WIRE,18 GA,MAX TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH TEMP LEAD WIRE,18 GA,MAX TEMP

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRK7
  • Mfr. Model # 3GRK7
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.02 lbs

Technical Specs

  • Max. Temp. (F) 482
  • Max. Amps 20 At Ambient Temp of 104 F/40 C
  • Item High Temperature Lead Wire
  • Jacket Colour Natural
  • Stranding 19 x 30
  • Max. Temp. (C) 250
  • Voltage 600
  • Standards UL5256, CSA AWM Class 1 Group A/B
  • Conductor Material Nickel Plated Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable TGGT
  • Insulation Material - Wire and Cable PTFE
  • Wire Size - Wire and Cable 18 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list