Skip Content
HIGH TEMP LEAD WIRE,16 GA,BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TEMP LEAD WIRE,16 GA,BLACK

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRN5
  • Mfr. Model # 3GRN5
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.51 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Temp. (F) 392
  • Max. Amps 24 At Ambient Temp of 104 F/40 C
  • Jacket Colour Black
  • Voltage 300
  • Stranding 19 x 29
  • Max. Temp. (C) 200
  • Standards UL1180, CSA AWM Class 1 Group A/B FT-1
  • Conductor Material Silver Plated Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable PTFE
  • Insulation Material - Wire and Cable PTFE
  • Wire Size - Wire and Cable 16 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list