Skip Content
HIGH TEMP LEAD WIRE,12 GA,MAX TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TEMP LEAD WIRE,12 GA,MAX TEMP

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRK5
  • Mfr. Model # 3GRK5
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.04 lbs

Technical Specs

  • Item High Temperature Lead Wire
  • Max. Amps 56 At Ambient Temp of 104 F/40 C
  • Max. Temp. (F) 842
  • Jacket Colour Natural
  • Stranding 65 x 30
  • Voltage 600
  • Max. Temp. (C) 450
  • Conductor Material Nickel Clad Copper
  • Standards UL 5335/5107, CSA AWM Class 1 Group A/B FT-1
  • Wire and Cable Item High Temperature Lead Wire
  • Wire Size - Wire and Cable 12 AWG
  • Cable Type - Wire and Cable MG
  • Insulation Material - Wire and Cable Fiberglass, Mica

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list