Skip Content
HIGH TEMP LEAD WIRE,10 GA,MAX TEMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TEMP LEAD WIRE,10 GA,MAX TEMP

TEMPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GRL2
  • Mfr. Model # 3GRL2
  • UNSPSC # 39121435
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.38 lbs

Technical Specs

  • Max. Amps 73 At Ambient Temp of 104 F/40 C
  • Item High Temperature Lead Wire
  • Max. Temp. (F) 482
  • Voltage 600
  • Max. Temp. (C) 250
  • Jacket Colour Natural
  • Stranding 105 x 30
  • Standards UL5256, CSA AWM Class 1 Group A/B
  • Conductor Material Nickel Plated Copper
  • Wire and Cable Item High Temperature Lead Wire
  • Cable Type - Wire and Cable TGGT
  • Wire Size - Wire and Cable 10 AWG
  • Insulation Material - Wire and Cable PTFE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list