Skip Content
HIGH TACKY MAT 24 X 30 IN, PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TACKY MAT 24 X 30 IN, PK4

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GPZ8
  • Mfr. Model # 6GPZ8
  • UNSPSC # 52101509
  • CATALOGUE PAGE # 1621
  • Shipping Weight 7.4 lbs

Product Details

Remove dust, dirt, and bacteria from shoes, casters, and wheels. Adhesive vinyl backing prevents shifting and removes without leaving a residue. Each mat contains 30 disposable sheets that hold particulate matter on contact. Sheets are numbered to identify remaining quantity. Bases are recommended.

Technical Specs

  • Colour Clear
  • Item Tacky Mat
  • Width 24"
  • Length 30"
  • Number of Sheets per Mat 30
  • Adhesive Acrylic
  • Sheet Material Polyethylene Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list