Skip Content
HIGH TACKY MAT, 18 X 45 IN,PK4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH TACKY MAT, 18 X 45 IN,PK4

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ6GPZ1
  • Mfr. Model # 6GPZ1
  • UNSPSC # 52101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Length 45"
  • Colour White
  • Width 18"
  • Item Tacky Mat
  • Number of Sheets per Mat 30
  • Adhesive Acrylic
  • Sheet Material Polyethylene Film

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list