Skip Content
HIGH STRENGTH STL TAPE 25X1/8X.045 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH STRENGTH STL TAPE 25X1/8X.045

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN56000
  • Mfr. Model # 56000
  • UNSPSC # 27113101
  • CATALOGUE PAGE # 1404
  • Shipping Weight 0.88 lbs

Product Details

Depth finder fish tape. High strength 1/8 inch wide steel fish tape. Permanent laser etched 1 foot increments on the tape. Size 25 feet long x 1/8 inch wide x .045 inches thick.

Technical Specs

  • Features 1 ft. Increment Markings on Rod, Orange Colour with Black Handle
  • Item Fish Tape
  • Length 25 ft.
  • Winder Case Yes
  • Case Material Polypropylene
  • Case Style Rotating Case
  • Tape Material Steel
  • Tape Size 1/8" x 0.045"
  • Tape Profile Flat
  • Case Dia. 7"
  • Includes Full Grip Style Handle

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list