Skip Content
HIGH STRENGTH DISC T-A VFN 6X1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH STRENGTH DISC T-A VFN 6X1/2

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM00665
  • Mfr. Model # 00665
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Maroon
  • Grit Very Fine
  • Item Arbor Mount Sanding Disc
  • Grade Very Fine
  • Max. RPM 4,000
  • Mounting Hole Size 1/2"
  • Series High Strength
  • Disc Dia. 6"
  • Vacuum Hole Design No Hole
  • Abrasive Type Non-Woven
  • Abrasive Material Aluminum Oxide
  • Backing Material Open Mesh Fabric
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List