HIGH SPEED SANDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH SPEED SANDER

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG317A
  • Mfr. Model # 317A
  • UNSPSC # 27112708
  • CATALOGUE PAGE # 2757
  • Shipping Weight 1.04 lbs

Product Details

Ideal for small jobs in hard? to ? reach areas. Performs well in feather edging and rust removal applications. Easy to handle, lightweight in a compact design. Features built-in power regulator. Comes with three breaking pads, 1 each, 3 inches, 4 inches and 5 inches.

Technical Specs

  • HP 0.45
  • Pad Size 3" or 5"
  • Exhaust Type Rear
  • CFM @ Full Load 25.0
  • Variable Speed No
  • Arbor Hole 7/8"
  • Spindle Size 7/16" - 20
  • Average CFM @ 15 Second Run Time 12.00
  • Includes (1) 3" and (1) 5" Backing Pads
  • Overall Length 4-3/8"
  • Housing Material Metal
  • Item Air Disc Sander
  • Throttle Trigger
  • Tool Weight 2.3 lbs.
  • Handle Material Metal
  • Lever Type Button
  • Required Pressure 90 PSI
  • Free Speed 18,000 RPM
  • Air Inlet 1/4" NPT
  • Vacuum/Non-Vacuum Non-Vacuum
  • Min. Hose Size 3/8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list