Skip Content
HIGH SPEED ECO FRIENDLY DRYER-STLS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH SPEED ECO FRIENDLY DRYER-STLS

FROST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FST1196
  • Mfr. Model # 1196
  • UNSPSC # 47131707
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Product Details

Materials-outer casing is 18 gauge drawn steel with white epoxy finish. Stainless steel-18 gauge. Installation- supplied with mounting template, instructions, screws and anchors.These compact high speed hand dryers are ideal for renovations and areas with

Technical Specs

  • Colour Stainless Steel
  • Depth 5-1/2"
  • Voltage 110 - 120 VAC, 50/60 Hz
  • Height 6-1/2"
  • Width 9-3/4"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list