HIGH SPEED BURNISHER,1600 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HIGH SPEED BURNISHER,1600 RPM

NOBLES

Web Price : $2,898.59 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VDX5
  • Mfr. Model # 4VDX5
  • UNSPSC # 47121603
  • CATALOGUE PAGE # 1637
  • Shipping Weight 90.0 lbs

Product Details

Floating handle design increases operator comfort during use. 70 dBA sound level and low vibration for quiet cleaning and operator comfort. Low-profile base easily maneuvers around furniture, radiators and toe kicks. Corrosion-proof polyethylene construction.

Technical Specs

  • Includes Flexible Pad Driver, Adjustable Handle, and Non-Corrosive Housing
  • Item High Speed Burnisher
  • Construction Rotationally Molded
  • Cord Length 75 ft.
  • Motor 1.5 HP
  • Pad Size 20"
  • Power Source 115VAC, 60 Hz, 15A
  • Brush Speed 1600 RPM
  • Sound Level 70 dBA
  • Max. Productivity 10,000 sq. ft./hr.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list