Skip Content
HIGH RISK GLOVES,BLUE,LATEX,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH RISK GLOVES,BLUE,LATEX,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5049XL
  • Mfr. Model # 5049XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.3 lbs

Technical Specs

  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Utilities, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Colour Blue
  • Item High Risk Gloves
  • Cuff Rolled
  • Lining Unlined
  • Metal Detectable No
  • Latex Content Contains Latex
  • Powdered/Powder Free Powder Free
  • Palm Thickness 11.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Natural Rubber Latex
  • Disposable Glove Grade Exam, Medical
  • Glove Length 12"
  • Glove Size X-Large

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list