Skip Content
HIGH RISK GLOVES,BLUE,LATEX,MEDICAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH RISK GLOVES,BLUE,LATEX,MEDICAL

MEMPHIS GLOVE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSF5049S
  • Mfr. Model # 5049S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.86 lbs

Technical Specs

  • Item High Risk Gloves
  • Colour Blue
  • Application Medical, Dentistry, Janitorial, Laboratory Technician, Nursing Home Care, Painting, Veterinarian, Utilities, Clinical Laboratories, EMS, EMT, First Aid, First Responder, Funeral Home, Hospital, Patient Examinations, Pharmaceutical, Tattoo And Piercing
  • Lining Unlined
  • Cuff Rolled
  • Metal Detectable No
  • Powdered/Powder Free Powder Free
  • Latex Content Contains Latex
  • Palm Thickness 11.00 mil
  • Aloe Inner Surface No
  • Ambidextrous/Hand-Specific Ambidextrous
  • Disposable Glove Grade Exam, Medical
  • Disposable Glove Palm Thickness Range Greater than 10.00 mil
  • Disposable Glove Material Natural Rubber Latex
  • Glove Size Small
  • Glove Length 12"
  • Glove Texture Location Smooth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list