Skip Content
HIGH PRESSURE TIRE VALVE,2 IN,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH PRESSURE TIRE VALVE,2 IN,PK 50

HALTEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33W535
  • Mfr. Model # 33W535
  • UNSPSC # 25171905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Black/Brass
  • For Use With Light Truck Rims
  • Features High Pressure
  • Item High Pressure Tire Valve
  • Material Rubbermetal
  • Length 2"
  • Valve Size Standard Bore
  • Max. Air Pressure 80 psi
  • Rim Hole Size .453"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list