HIGH PRESSURE HOSE(77C/78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH PRESSURE HOSE(77C/78

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC8RL
  • Mfr. Model # 787TC8RL
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.456 lbs

Technical Specs

  • Hose Length (Ft.) 275
  • Hose Inside Dia. (In.) 1/2
  • Dash Size 8
  • Operating Pressure (PSI) 5000
  • Min. Bend Radius (In.) 3-1/2
  • Hose Outside Dia. (In.) 53/64
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Cover Material Rubber
  • Tube Material Rubber
  • Safety Factor 4:1
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list