HIGH PRESSURE HOSE(77C/78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH PRESSURE HOSE(77C/78

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC16RL
  • Mfr. Model # 787TC16RL
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.167 lbs

Technical Specs

  • Dash Size 16
  • Hose Inside Dia. (In.) 1
  • Hose Length (Ft.) 110
  • Hose Outside Dia. (In.) 1-25/64
  • Min. Bend Radius (In.) 6
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Operating Pressure (PSI) 5000
  • Tube Material Rubber
  • Cover Material Rubber
  • Reinforcement Steel Wire
  • Standards ISO 18752
  • Safety Factor 4:1
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list