Skip Content
HIGH PRESSURE HOSE(77C/78 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HIGH PRESSURE HOSE(77C/78

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE787TC10RL
  • Mfr. Model # 787TC10RL
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Dash Size 10
  • Hose Inside Dia. (In.) 5/8
  • Min. Bend Radius (In.) 4
  • Hose Length (Ft.) 225
  • Hose Outside Dia. (In.) 15/16
  • Operating Pressure (PSI) 5000
  • Type DC
  • Tube Material Rubber
  • Temp. Range (F) -40 Degrees - 257 Degrees
  • Cover Material Rubber
  • Reinforcement Steel Wire
  • Standards ISO 18752-DC
  • Safety Factor 4
  • Item Hose

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list