HIGH PRESSURE BLOWER,12-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH PRESSURE BLOWER,12-1/2

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DMD6XWG9
  • Mfr. Model # 6XWG9
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.08 lbs

Technical Specs

  • Depth (In.) 17
  • Dimension A (In.) 17
  • Dimension B (In.) 8
  • Dimension C (In.) 5
  • Dimension E (In.) 8
  • Dimension D (In.) 4
  • Dimension F (In.) 6-1/2
  • Dimension G (In.) 3/4
  • Dimension H (In.) 8-1/4
  • Height (In.) 18-7/8
  • Dimension L (In.) 9-5/8
  • Dimension J (In.) 7-1/2
  • Dimension R (In.) 10
  • Inlet Dia. (In.) 7
  • Type Less Motor
  • Item High Pressure Blower
  • Wheel Bore (In.) 1-1/8
  • Wheel Dia. (In.) 12-1/2
  • Dimension O (In.) 20-1/8
  • Wheel Width (In.) 3
  • Width (In.) 18-5/8
  • Dimension K (In.) 9
  • Dimension P (In.) 7
  • Dimension S (In.) 18-3/8
  • Dimension X (In.) 10-5/8
  • Housing Finish Baked Polyester
  • Max. Inlet Temp. (Deg. F) 180 Degrees
  • Housing Material Steel
  • Agency Compliance AMCA Standard 210
  • Max. Ambient Temp. (F) 104 Degrees
  • Wheel Material Aluminum
  • Discharge Width (In.) 4
  • Discharge Height (In.) 5
  • Dimension T (In.) 15

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list