Skip Content
HIGH PRESSURE BALL VALVE,1/2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HIGH PRESSURE BALL VALVE,1/2 IN NPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PZB8
  • Mfr. Model # 1PZB8
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material Stainless Steel
  • Pipe Size 1/2"
  • Stem Material Stainless Steel
  • Port Reduced
  • Standards ASTM A351-ZF8M
  • Max. Pressure 1000 psi WOG
  • Handle Type Butterfly
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Style Inline
  • Body Material 316 Stainless Steel
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel
  • Connection Type FNPT x MNPT
  • Ball Valve Product Group Manual
  • Valve Structure 2-Piece
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list