HIGH PRESSURE BALL VALVE,1/2 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

HIGH PRESSURE BALL VALVE,1/2 IN NPT

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1PZC2
  • Mfr. Model # 1PZC2
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs
Compare

Technical Specs

  • Item Ball Valve
  • Ball Material Stainless Steel
  • Stem Material Stainless Steel
  • Standards ASTM A351-ZF8M
  • Pipe Size 1/2"
  • Port Reduced
  • Max. Pressure 1000 psi WOG
  • Handle Type Butterfly
  • Temp. Range -40 Degrees F - 400 Degrees F
  • Body Material 316 Stainless Steel
  • Body Style Inline
  • Seat Material PTFE
  • Stem Type Blowout Proof
  • Handle Material Stainless Steel
  • Valve Structure 2-Piece
  • Connection Type FNPT x FNPT
  • Ball Valve Product Group Manual
  • Valve Basic Body Material Stainless Steel

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list