HIGH PERFORMANCE WHT LNG DSTNCE RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH PERFORMANCE WHT LNG DSTNCE RL

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29302
  • Mfr. Model # 29302
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 22.07 lbs

Technical Specs

  • Material Hydroentangled Fiber
  • Sheet Size 10-3/16" x 6-1/4"
  • Ply 1
  • Number of Sheets 1,050
  • Item Disposable Towels
  • Series H800
  • Containers per UOM 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list