Skip Content
HIGH PERFORMANCE WHITE QUARTER CASE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

HIGH PERFORMANCE WHITE QUARTER CASE

BRAWNY INDUSTRIAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GPC29311
  • Mfr. Model # 29311
  • UNSPSC # 14122103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Technical Specs

  • Colour White
  • Container Type Case
  • Material Flax
  • Ply 1
  • Sheet Size 9" x 16-51/64"
  • Number of Sheets 176
  • Item Disposable Towels
  • Containers per UOM 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list