HIGH PERFORMANCE GLOVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HIGH PERFORMANCE GLOVES

MECHANIX WEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MXWMPT730-009
  • Mfr. Model # MPT730-009
  • UNSPSC # 46181539
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Application Work/Recreation
  • Colour Mossy Oak(R)
  • Size Medium
  • Closure Type TPR Hook & Loop
  • Cuff Trek Dry(R)
  • Palm Material Synthetic Leather
  • Thumb Style Full
  • Back Material Trek Dry(R)
  • Palm Construction Synthetic Leather w/ Poron(R) XRD(TM)
  • Knuckle Padding Material Thermal Plastic Resin
  • Stitching Material Thread
  • Finger Style Reinforced with TPR Top of Hand Protection

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list